AMI Bearings Inc.
UEWTPL205-16MZ20B
1" KANIGEN ACCU-LOC BLACK WIDE SLOT TAKE-UP SINGLE ROW BALL BEARING
Item #103452844
- 1 in Shaft Diameter
| Slot Length | 1 49/64 in |
| Slot Width | 17/32 in |
| Shank End to Center of Shaft | 2 33/64 in |
| Housing Material | PBT Thermoplastic |
| Shank Height | 1 27/64 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Overall Height | 3 31/64 in |
| Relubricatable | Yes |
| Between Frame Width | 3 in |
| Overall Length | 3 57/64 in |
| Shaft Dia. | 1 in |
| Locking Style | Accu-Loc® |
| Shank Thread Size | 1/2-13 UNC |
| Weight | 0.92 LB |
| EAN or UPC | 808250243266 |
