AMI Bearings Inc.
UETPL205-16MZ20W
1" KANIGEN ACCU-LOC WHITE TAKE-UP SINGLE ROW BALL BEARING
Item #103453647
- 1 in Shaft Diameter
| Slot Length | 1 49/64 in |
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Accu-Loc® |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Housing Material | PBT Thermoplastic |
| Overall Height | 3 31/64 in |
| Slot Width | 15/32 in |
| Between Frame Width | 3 in |
| Shank Thread Size | 1/2-13 UNC |
| Relubricatable | Yes |
| Shank Height | 1 27/64 in |
| Overall Length | 3 57/64 in |
| Shaft Dia. | 1 in |
| Shank End to Center of Shaft | 2 33/64 in |
| Weight | 0.94 LB |
| EAN or UPC | 808250243259 |
