AMI Bearings Inc.
UETM207
35MM WIDE ACCU-LOC MALLEABLE 3-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104494082
- 35 mm Shaft Diameter
- 122 mm Housing Length
- Ductile Iron Housing Material
| Length Through Bore | 43.9 mm |
| Duty Series | Normal |
| Housing Material | Ductile Iron |
| Relubricatable | Yes |
| Bolt Size | M10 |
| Flange Thickness | 12 mm |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 35 mm |
| Housing Height | 85 mm |
| Overall Width | 38 mm |
| Locking Style | Accu-Loc® |
| Bolt Hole Spacing | 100 mm |
| Bolt Hole Size | 10 mm |
| Housing Length | 122 mm |
| Housing Width | 23 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 2.0 LB |
| EAN or UPC | 808250333776 |
