AMI Bearings Inc.
UETM206
30MM WIDE ACCU-LOC MALLEABLE 3-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104446302
- 30 mm Shaft Diameter
- 113 mm Housing Length
- Ductile Iron Housing Material
| Housing Length | 113 mm |
| Bolt Hole Spacing | 90 mm |
| Relubricatable | Yes |
| Length Through Bore | 39.8 mm |
| Bolt Size | M10 |
| Shaft Dia. | 30 mm |
| Housing Material | Ductile Iron |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Flange Thickness | 12 mm |
| Overall Width | 35.1 mm |
| Housing Height | 74 mm |
| Locking Style | Accu-Loc® |
| Bolt Hole Size | 10 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Width | 21 mm |
| Weight | 1.4 LB |
| EAN or UPC | 808250333691 |
