AMI Bearings Inc.
UETM205-14
7/8" WIDE ACCU-LOC MALLEABLE 3-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104454082
- 7/8 in Shaft Diameter
- 3 3/4 in Housing Length
- Ductile Iron Housing Material
| Overall Width | 1.264 in |
| Bolt Size | 5/16 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Length Through Bore | 1.394 in |
| Bolt Hole Size | 11/32 in |
| Housing Material | Ductile Iron |
| Relubricatable | Yes |
| Housing Height | 2 1/2 in |
| Housing Length | 3 3/4 in |
| Locking Style | Accu-Loc® |
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel |
| Housing Width | 25/32 in |
| Shaft Dia. | 7/8 in |
| Bolt Hole Spacing | 3 in |
| Flange Thickness | 7/16 in |
| Weight | 1.0 LB |
| EAN or UPC | 808250333622 |
