AMI Bearings Inc.
UETM204
20MM WIDE ACCU-LOC MALLEABLE 3-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104454046
- 20 mm Shaft Diameter
- 90 mm Housing Length
- Ductile Iron Housing Material
| Bolt Hole Spacing | 71 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Material | Ductile Iron |
| Overall Width | 31.2 mm |
| Relubricatable | Yes |
| Bolt Hole Size | 9 mm |
| Housing Width | 20 mm |
| Shaft Dia. | 20 mm |
| Length Through Bore | 33 mm |
| Insert Material | AISI 52100 Steel |
| Housing Height | 57 mm |
| Locking Style | Accu-Loc® |
| Flange Thickness | 11 mm |
| Housing Length | 90 mm |
| Duty Series | Normal |
| Bolt Size | M8 |
| Weight | 0.82 LB |
| EAN or UPC | 808250333578 |
