- 35 mm Shaft Diameter
- 123.8 mm Housing Length
- Cast Iron Housing Material
| Bolt Hole Spacing | 100 mm |
| Bolt Hole Size | 10 mm |
| Length Through Bore | 43.9 mm |
| Overall Width | 45.4 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Flange Thickness | 22.2 mm |
| Housing Height | 93.7 mm |
| Shaft Dia. | 35 mm |
| Housing Length | 123.8 mm |
| Locking Style | Accu-Loc® |
| Housing Width | 31 mm |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Bolt Size | M8 |
| Duty Series | Normal |
| Weight | 2.68 LB |
| EAN or UPC | 808250460298 |

