AMI Bearings Inc.
UETFT207-22
1-3/8" WIDE ACCU-LOC 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #105658807
- 1 3/8 in Shaft Diameter
- 4 7/8 in Housing Length
- Cast Iron Housing Material
| Locking Style | Accu-Loc® |
| Relubricatable | Yes |
| Duty Series | Normal |
| Flange Thickness | 7/8 in |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 1.728 in |
| Shaft Dia. | 1 3/8 in |
| Housing Width | 1 7/32 in |
| Housing Height | 3 11/16 in |
| Bolt Size | 3/8 in |
| Bolt Hole Spacing | 3 15/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Size | 25/64 in |
| Housing Material | Cast Iron |
| Housing Length | 4 7/8 in |
| Overall Width | 1.789 in |
| Weight | 2.68 LB |
| EAN or UPC | 808250460311 |
