- 30 mm Shaft Diameter
- 112.7 mm Housing Length
- Cast Iron Housing Material
| Housing Length | 112.7 mm |
| Bolt Hole Spacing | 90.5 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Size | M8 |
| Duty Series | Normal |
| Relubricatable | Yes |
| Shaft Dia. | 30 mm |
| Housing Height | 82.6 mm |
| Housing Material | Cast Iron |
| Housing Width | 28.6 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Flange Thickness | 20.6 mm |
| Length Through Bore | 39.8 mm |
| Locking Style | Accu-Loc® |
| Bolt Hole Size | 10 mm |
| Overall Width | 41.4 mm |
| Weight | 1.94 LB |
| EAN or UPC | 808250460274 |

