AMI Bearings Inc.
UETFT206-19
1-3/16" WIDE ACCU-LOC 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104455326
- 1 3/16 in Shaft Diameter
- 4 7/16 in Housing Length
- Cast Iron Housing Material
| Housing Height | 3 1/4 in |
| Overall Width | 1.629 in |
| Housing Length | 4 7/16 in |
| Locking Style | Accu-Loc® |
| Bolt Size | 3/8 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Bolt Hole Size | 25/64 in |
| Length Through Bore | 1.567 in |
| Flange Thickness | 13/16 in |
| Housing Width | 1 1/8 in |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Bolt Hole Spacing | 3 9/16 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 1 3/16 in |
| Weight | 1.94 LB |
| EAN or UPC | 808250333554 |
