AMI Bearings Inc.
UETFT205-16
1" WIDE ACCU-LOC 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #101592011
- 1 in Shaft Diameter
- 3 3/4 in Housing Length
- Cast Iron Housing Material
| Relubricatable | Yes |
| Housing Height | 2 3/4 in |
| Locking Style | Accu-Loc® |
| Duty Series | Normal |
| Housing Length | 3 3/4 in |
| Overall Width | 1.456 in |
| Shaft Dia. | 1 in |
| Bolt Size | 3/8 in |
| Length Through Bore | 1.394 in |
| Bolt Hole Spacing | 3 in |
| Housing Width | 63/64 in |
| Insert Material | AISI 52100 Steel |
| Flange Thickness | 11/16 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Size | 25/64 in |
| Housing Material | Cast Iron |
| Weight | 1.26 LB |
| EAN or UPC | 808250333530 |
