AMI Bearings Inc.
UETBL207-23MZ20W
1-7/16" KANIGEN ACCU-LOC WHITE TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #101854582
- 1 7/16 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Locking Style | Accu-Loc® |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Relubricatable | Yes |
| Housing Material | PBT Thermoplastic |
| Base Width | 1 7/8 in |
| Duty Series | Normal |
| Shaft Dia. | 1 7/16 in |
| Housing | TBL207 |
| Length Through Bore | 1.728 in |
| Base Length | 4 3/8 in |
| Thread Size | 1/2-13 |
| Bolt Hole Length | 5/8 in |
| Bolt Hole Spacing | 3 1/4 in |
| Weight | 1.84 LB |
| EAN or UPC | 808250460250 |
