
AMI Bearings Inc.
UETBL207-20MZ20B
1-1/4" KANIGEN ACCU-LOC BLACK TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #103453095


- 1 1/4 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
Relubricatable | Yes |
Locking Style | Accu-Loc® |
Bolt Hole Length | 5/8 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Housing | TBL207 |
Thread Size | 1/2-13 |
Base Length | 4 3/8 in |
Bolt Hole Spacing | 3 1/4 in |
Length Through Bore | 1.728 in |
Base Width | 1 7/8 in |
Shaft Dia. | 1 1/4 in |
Housing Material | PBT Thermoplastic |
Lubrication Fitting Tap | 1/4-28 UNF |
Duty Series | Normal |
Weight | 2.0 LB |
EAN or UPC | 808250459568 |
