
AMI Bearings Inc.
UETBL206-20MZ20B
1-1/4" KANIGEN ACCU-LOC BLACK TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #103455994


- 1 1/4 in Shaft Diameter
- 1 11/16 in Center Line To Base Dimension
Bolt Hole Spacing | 3 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Thread Size | 7/16-14 |
Housing Material | PBT Thermoplastic |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Locking Style | Accu-Loc® |
Relubricatable | Yes |
Shaft Dia. | 1 1/4 in |
Duty Series | Normal |
Bolt Hole Length | 7/16 in |
Base Width | 1 43/64 in |
Length Through Bore | 1.567 in |
Housing | TBL206 |
Base Length | 4 mm |
Weight | 1.24 LB |
EAN or UPC | 808250459551 |
