AMI Bearings Inc.
UETBL206-19MZ20W
1-3/16" KANIGEN ACCU-LOC WHITE TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #101849705
- 1 3/16 in Shaft Diameter
- 1 11/16 in Center Line To Base Dimension
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Housing | TBL206 |
| Base Length | 4 mm |
| Base Width | 1 43/64 in |
| Housing Material | PBT Thermoplastic |
| Shaft Dia. | 1 3/16 in |
| Bolt Hole Spacing | 3 in |
| Bolt Hole Length | 7/16 in |
| Thread Size | 7/16-14 |
| Relubricatable | Yes |
| Length Through Bore | 1.567 in |
| Locking Style | Accu-Loc® |
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 1.3 LB |
| EAN or UPC | 808250460229 |
