Skip to content Skip to navigation menu
AMI Bearings Inc.UETBL205-16MZ20B

UETBL205-16MZ20B

1" KANIGEN ACCU-LOC BLACK TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #103453064
  • 1 in Shaft Diameter
  • 1 7/16 in Center Line To Base Dimension
AMI Bearings Inc.UETBL205-16MZ20B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Shaft Diameter
  • 1 7/16 in Center Line To Base Dimension
Duty Series Normal
Base Length 3 mm
Lubrication Fitting Tap 1/4-28 UNF
Thread Size 3/8-16
Housing Material PBT Thermoplastic
Shaft Dia. 1 in
Housing TBL205
Bolt Hole Length 7/16 in
Base Width 1 9/16 in
Insert Material AISI 52100 Steel - Kanigen Protection
Relubricatable Yes
Locking Style Accu-Loc®
Length Through Bore 1.394 in
Bolt Hole Spacing 2 in
Weight 0.88 LB
EAN or UPC 808250243228
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison