
AMI Bearings Inc.
UESTX10-31
1-15/16" MEDIUM ACCU-LOC WIDE SLOT TAKE-UP SINGLE ROW BALL BEARING
Item #106025091


- 1 15/16 in Shaft Diameter
Relubricatable | Yes |
Duty Series | Medium |
Shank Slot to Center of Shaft | 4 3/16 in |
Housing Width | 2 1/2 in |
Locking Style | Accu-Loc® |
Shank Slot to End | 3/4 in |
Shank Slot Length | 1 in |
Insert Material | AISI 52100 Steel |
Overall Length | 6 3/4 in |
Housing Material | Cast Iron |
Overall Height | 5 3/4 in |
Slot Length | 3 3/4 in |
Shank Height | 4 in |
Shaft Dia. | 1 15/16 in |
Between Frame Width | 5 1/8 in |
Lubrication Fitting Tap | 1/8-27 NPT |
Shank Slot Height | 2 1/2 in |
Length Through Bore | 2 15/64 in |
Screw Hole Diameter | 1 3/8 in |
Slot Width | 1 1/16 in |
Weight | 9.25 LB |
EAN or UPC | 808250475278 |
