AMI Bearings Inc.
UESTX09-27
1-11/16" MEDIUM ACCU-LOC WIDE SLOT TAKE-UP SINGLE ROW BALL BEARING
Item #106023340
- 1 11/16 in Shaft Diameter
| Overall Height | 4 5/8 in |
| Shank Height | 3 1/4 in |
| Shank Slot to Center of Shaft | 3 9/16 in |
| Overall Length | 5 7/8 in |
| Screw Hole Diameter | 1 1/8 in |
| Slot Length | 3 3/8 in |
| Housing Material | Cast Iron |
| Housing Width | 1 15/16 in |
| Slot Width | 11/16 in |
| Between Frame Width | 4 in |
| Shank Slot Height | 1 15/16 in |
| Shank Slot Length | 3/4 in |
| Length Through Bore | 2 5/64 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 1 11/16 in |
| Locking Style | Accu-Loc® |
| Shank Slot to End | 5/8 in |
| Insert Material | AISI 52100 Steel |
| Duty Series | Medium |
| Relubricatable | Yes |
| Weight | 5.95 LB |
| EAN or UPC | 808250475254 |
