
AMI Bearings Inc.
UESTX07-23
1-7/16" MEDIUM ACCU-LOC WIDE SLOT TAKE-UP SINGLE ROW BALL BEARING
Item #106014160


- 1 7/16 in Shaft Diameter
Shaft Dia. | 1 7/16 in |
Overall Height | 4 1/2 in |
Lubrication Fitting Tap | 1/8-27 NPT |
Shank Slot Length | 3/4 in |
Duty Series | Medium |
Slot Length | 3 1/4 in |
Locking Style | Accu-Loc® |
Shank Slot to End | 5/8 in |
Shank Slot Height | 1 15/16 in |
Overall Length | 5 11/16 in |
Length Through Bore | 1 31/32 in |
Housing Material | Cast Iron |
Relubricatable | Yes |
Between Frame Width | 4 in |
Slot Width | 11/16 in |
Shank Slot to Center of Shaft | 3 1/2 in |
Screw Hole Diameter | 1 1/8 in |
Housing Width | 1 15/16 in |
Shank Height | 3 1/4 in |
Insert Material | AISI 52100 Steel |
Weight | 5.56 LB |
EAN or UPC | 808250475230 |
