
AMI Bearings Inc.
UESTX06-19
1-3/16" MEDIUM ACCU-LOC WIDE SLOT TAKE-UP SINGLE ROW BALL BEARING
Item #106025491


- 1 3/16 in Shaft Diameter
Housing Material | Cast Iron |
Between Frame Width | 3 1/2 in |
Shank Slot Height | 1 7/16 in |
Lubrication Fitting Tap | 1/8-27 NPT |
Locking Style | Accu-Loc® |
Slot Length | 2 1/2 in |
Shaft Dia. | 1 3/16 in |
Screw Hole Diameter | 7/8 in |
Duty Series | Medium |
Shank Slot to Center of Shaft | 3 1/16 in |
Relubricatable | Yes |
Length Through Bore | 1 3/4 in |
Housing Width | 1 7/16 in |
Insert Material | AISI 52100 Steel |
Overall Length | 5 1/16 in |
Slot Width | 17/32 in |
Overall Height | 4 in |
Shank Slot to End | 1/2 in |
Shank Slot Length | 5/8 in |
Shank Height | 2 1/2 in |
Weight | 3.74 LB |
EAN or UPC | 808250475216 |
