AMI Bearings Inc.
UESP212-39
2-7/16" WIDE ACCU-LOC PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105650699
- 2 7/16 in Shaft Diameter
- 3 1/8 in Center Line To Base Dimension
- 7 7/8 in Bolt Hole Spacing Range [MIN]
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Max] | 9 3/8 in |
| Locking Style | Accu-Loc® |
| Base Length | 11 1/2 in |
| Relubricatable | Yes |
| Base Width | 3 in |
| Bolt Hole Spacing Range [Min] | 7 7/8 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing | SP212 |
| Bolt Size | 3/4 in |
| Shaft Dia. | 2 7/16 in |
| Duty Series | Normal |
| Bolt Hole Width | 7/8 in |
| Base Height | 7/8 in |
| Length Through Bore | 2.622 in |
| Bolt Hole Length | 1 1/2 in |
| Housing Material | Cast Iron |
| Weight | 16.64 LB |
| EAN or UPC | 808250457304 |
