- 55 mm Shaft Diameter
- 79.4 mm Center Line To Base Dimension
- 193.7 mm Bolt Hole Spacing Range [MIN]
| Housing Material | Cast Iron |
| Housing | SP211 |
| Bolt Size | M16 |
| Locking Style | Accu-Loc® |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 55 mm |
| Bolt Hole Spacing Range [Max] | 238.1 mm |
| Relubricatable | Yes |
| Bolt Hole Width | 19.0 mm |
| Length Through Bore | 56.6 mm |
| Duty Series | Normal |
| Base Width | 69.8 mm |
| Base Length | 285.7 mm |
| Bolt Hole Length | 38.1 mm |
| Base Height | 22.2 mm |
| Bolt Hole Spacing Range [Min] | 193.7 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 14.72 LB |
| EAN or UPC | 808250457274 |

