AMI Bearings Inc.
UESP209-28
1-3/4" WIDE ACCU-LOC PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104448007
- 1 3/4 in Shaft Diameter
- 2 3/8 in Center Line To Base Dimension
- 5 7/8 in Bolt Hole Spacing Range [MIN]
| Locking Style | Accu-Loc® |
| Base Height | 3/4 in |
| Bolt Hole Width | 3/4 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 5 7/8 in |
| Length Through Bore | 1.976 in |
| Housing | SP209 |
| Bolt Hole Length | 1 1/4 in |
| Insert Material | AISI 52100 Steel |
| Base Width | 2 3/8 in |
| Relubricatable | Yes |
| Duty Series | Normal |
| Base Length | 8 3/4 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 1 3/4 in |
| Bolt Hole Spacing Range [Max] | 7 1/8 in |
| Bolt Size | 5/8 in |
| Weight | 8.24 LB |
| EAN or UPC | 808250333257 |
