- 40 mm Shaft Diameter
- 58.7 mm Center Line To Base Dimension
- 149.2 mm Bolt Hole Spacing Range [MIN]
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing | SP208 |
| Bolt Hole Spacing Range [Min] | 149.2 mm |
| Length Through Bore | 50.2 mm |
| Housing Material | Cast Iron |
| Shaft Dia. | 40 mm |
| Duty Series | Normal |
| Bolt Hole Spacing Range [Max] | 181.0 mm |
| Base Width | 60.3 mm |
| Base Length | 215.9 mm |
| Base Height | 19.0 mm |
| Locking Style | Accu-Loc® |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Bolt Hole Width | 19.0 mm |
| Bolt Hole Length | 31.7 mm |
| Bolt Size | M16 |
| Weight | 8.32 LB |
| EAN or UPC | 808250457229 |

