- 30 mm Shaft Diameter
- 50.8 mm Center Line To Base Dimension
- 136.5 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Max] | 155.6 mm |
| Duty Series | Normal |
| Base Width | 50.8 mm |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Width | 14.3 mm |
| Base Length | 190.5 mm |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 39.8 mm |
| Bolt Size | M12 |
| Locking Style | Accu-Loc® |
| Bolt Hole Length | 22.2 mm |
| Shaft Dia. | 30 mm |
| Housing | SP206 |
| Bolt Hole Spacing Range [Min] | 136.5 mm |
| Base Height | 15.9 mm |
| Weight | 4.94 LB |
| EAN or UPC | 808250457151 |

