- 25 mm Shaft Diameter
- 44.5 mm Center Line To Base Dimension
- 130.2 mm Bolt Hole Spacing Range [MIN]
| Shaft Dia. | 25 mm |
| Base Height | 14.3 mm |
| Bolt Hole Length | 19.0 mm |
| Bolt Size | M12 |
| Bolt Hole Width | 14.3 mm |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 35.4 mm |
| Bolt Hole Spacing Range [Min] | 130.2 mm |
| Duty Series | Normal |
| Locking Style | Accu-Loc® |
| Bolt Hole Spacing Range [Max] | 142.9 mm |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Material | Cast Iron |
| Base Length | 177.8 mm |
| Housing | SP205 |
| Base Width | 50.8 mm |
| Weight | 4.11 LB |
| EAN or UPC | 808250457113 |

