- 1 in Shaft Diameter
- 1 3/4 in Center Line To Base Dimension
- 5 1/8 in Bolt Hole Spacing Range [MIN]
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Base Height | 9/16 in |
| Bolt Hole Spacing Range [Max] | 5 5/8 in |
| Base Length | 7 in |
| Bolt Hole Width | 9/16 in |
| Length Through Bore | 1.394 in |
| Base Width | 2 in |
| Bolt Hole Length | 3/4 in |
| Locking Style | Accu-Loc® |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Size | 1/2 in |
| Shaft Dia. | 1 in |
| Duty Series | Normal |
| Bolt Hole Spacing Range [Min] | 5 1/8 in |
| Insert Material | AISI 52100 Steel |
| Housing | SP205 |
| Weight | 4.08 LB |
| EAN or UPC | 808250342228 |

