AMI Bearings Inc.
UEPX11-35
2-3/16" MEDIUM ACCU-LOC PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105999160
- 2 3/16 in Shaft Diameter
- 2 3/4 in Center Line To Base Dimension
- 6 9/16 in Bolt Hole Spacing Range [MIN]
| Housing Material | Cast Iron |
| Shaft Dia. | 2 3/16 in |
| Base Length | 10 1/4 in |
| Base Height | 1 3/16 in |
| Bolt Hole Width | 1 in |
| Insert Material | AISI 52100 Steel |
| Locking Style | Accu-Loc® |
| Relubricatable | Yes |
| Duty Series | Medium |
| Length Through Bore | 2 39/64 in |
| Bolt Hole Spacing Range [Max] | 7 15/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Width | 3 1/8 in |
| Bolt Size | 0.75 in |
| Bolt Hole Spacing Range [Min] | 6 9/16 in |
| Bolt Hole Length | 1 7/16 in |
| Housing | PX11 |
| Weight | 14.29 LB |
| EAN or UPC | 808250474882 |
