AMI Bearings Inc.
UEPX10-31
1-15/16" MEDIUM ACCU-LOC PILLOW BLOCK SINGLE ROW BALL BEARING
Item #106032304
- 1 15/16 in Shaft Diameter
- 2 1/2 in Center Line To Base Dimension
- 5 15/16 in Bolt Hole Spacing Range [MIN]
| Base Height | 1 1/8 in |
| Relubricatable | Yes |
| Housing | PX10 |
| Shaft Dia. | 1 15/16 in |
| Base Length | 9 9/16 in |
| Length Through Bore | 2 15/64 in |
| Duty Series | Medium |
| Locking Style | Accu-Loc® |
| Bolt Hole Spacing Range [Max] | 7 9/16 in |
| Bolt Hole Spacing Range [Min] | 5 15/16 in |
| Bolt Hole Width | 25/32 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Width | 2 7/8 in |
| Bolt Hole Length | 1 7/16 in |
| Housing Material | Cast Iron |
| Bolt Size | 0.625 in |
| Insert Material | AISI 52100 Steel |
| Weight | 11.59 LB |
| EAN or UPC | 808250474868 |
