AMI Bearings Inc.
UEPX08-24
1-1/2" MEDIUM ACCU-LOC PILLOW BLOCK SINGLE ROW BALL BEARING
Item #106031231
- 1 1/2 in Shaft Diameter
- 2 5/16 in Center Line To Base Dimension
- 5 1/2 in Bolt Hole Spacing Range [MIN]
| Duty Series | Medium |
| Relubricatable | Yes |
| Housing | PX08 |
| Base Length | 8 3/4 in |
| Locking Style | Accu-Loc® |
| Shaft Dia. | 1 1/2 in |
| Bolt Hole Spacing Range [Min] | 5 1/2 in |
| Insert Material | AISI 52100 Steel |
| Base Height | 1 1/32 in |
| Bolt Hole Length | 1 1/4 in |
| Bolt Hole Spacing Range [Max] | 6 3/4 in |
| Bolt Hole Width | 25/32 mm |
| Bolt Size | 0.625 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 1 31/32 in |
| Base Width | 2 5/8 in |
| Housing Material | Cast Iron |
| Weight | 8.9 LB |
| EAN or UPC | 808250474837 |
