AMI Bearings Inc.
UEPX06-19
1-3/16" MEDIUM ACCU-LOC PILLOW BLOCK SINGLE ROW BALL BEARING
Item #106016475
- 1 3/16 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
- 4 1/2 in Bolt Hole Spacing Range [MIN]
| Shaft Dia. | 1 3/16 in |
| Base Height | 25/32 in |
| Bolt Size | 0.5 in |
| Bolt Hole Spacing Range [Min] | 4 1/2 in |
| Bolt Hole Width | 21/32 mm |
| Bolt Hole Length | 1 in |
| Base Length | 6 7/8 in |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 5 1/2 in |
| Base Width | 2 1/4 in |
| Insert Material | AISI 52100 Steel |
| Housing | PX06 |
| Locking Style | Accu-Loc® |
| Length Through Bore | 1 3/4 in |
| Duty Series | Medium |
| Weight | 5.32 LB |
| EAN or UPC | 808250474806 |
