AMI Bearings Inc.
UEPPL208-24MZ20W
1-1/2" KANIGEN ACCU-LOC WHITE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #103465303
- 1 1/2 in Shaft Diameter
- 1 15/16 in Center Line To Base Dimension
- 5 5/32 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Max] | 5 19/32 in |
| Base Width | 2 1/8 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Length Through Bore | 1.976 in |
| Base Length | 7 1/4 in |
| Housing | PPL208 |
| Housing Material | PBT Thermoplastic |
| Bolt Hole Spacing Range [Min] | 5 5/32 in |
| Locking Style | Accu-Loc® |
| Duty Series | Normal |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Shaft Dia. | 1 1/2 in |
| Bolt Hole Width | 35/64 in |
| Base Height | 23/32 in |
| Bolt Hole Length | 25/32 in |
| Bolt Size | 1/2 in |
| Weight | 2.54 LB |
| EAN or UPC | 808250457106 |
