AMI Bearings Inc.
UEPPL206-20MZ20W
1-1/4" KANIGEN ACCU-LOC WHITE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #103454283
- 1 1/4 in Shaft Diameter
- 1 11/16 in Center Line To Base Dimension
- 4 15/32 in Bolt Hole Spacing Range [MIN]
| Base Length | 6 3/8 in |
| Shaft Dia. | 1 1/4 in |
| Housing Material | PBT Thermoplastic |
| Locking Style | Accu-Loc® |
| Base Width | 1 13/16 in |
| Duty Series | Normal |
| Length Through Bore | 1.567 in |
| Bolt Size | 1/2 in |
| Housing | PPL206 |
| Bolt Hole Length | 23/32 in |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Relubricatable | Yes |
| Bolt Hole Spacing Range [Min] | 4 15/32 in |
| Base Height | 45/64 in |
| Bolt Hole Spacing Range [Max] | 4 29/32 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Width | 35/64 in |
| Weight | 1.3 LB |
| EAN or UPC | 808250457076 |
