
AMI Bearings Inc.
UEPPL205-16MZ20B
1" KANIGEN ACCU-LOC BLACK PILLOW BLOCK SINGLE ROW BALL BEARING
Item #103447585


- 1 in Shaft Diameter
- 1 7/16 in Center Line To Base Dimension
- 3 61/64 in Bolt Hole Spacing Range [MIN]
Bolt Hole Length | 35/64 in |
Bolt Size | 3/8 in |
Housing | PPL205 |
Base Width | 1 1/2 in |
Bolt Hole Width | 7/16 in |
Shaft Dia. | 1 in |
Bolt Hole Spacing Range [Min] | 3 61/64 in |
Duty Series | Normal |
Base Length | 5 1/2 in |
Base Height | 37/64 in |
Housing Material | PBT Thermoplastic |
Relubricatable | Yes |
Length Through Bore | 1.394 in |
Locking Style | Accu-Loc® |
Lubrication Fitting Tap | 1/4-28 UNF |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Bolt Hole Spacing Range [Max] | 4 19/64 in |
Weight | 0.9 LB |
EAN or UPC | 808250237050 |
