AMI Bearings Inc.
UEPPL204-12MZ20B
3/4" KANIGEN ACCU-LOC BLACK PILLOW BLOCK SINGLE ROW BALL BEARING
Item #103490917
- 3/4 in Shaft Diameter
- 1 5/16 in Center Line To Base Dimension
- 3 37/64 in Bolt Hole Spacing Range [MIN]
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Housing | PPL204 |
| Shaft Dia. | 3/4 in |
| Bolt Size | 3/8 in |
| Base Length | 5 mm |
| Bolt Hole Spacing Range [Min] | 3 37/64 in |
| Length Through Bore | 1.299 in |
| Relubricatable | Yes |
| Bolt Hole Length | 35/64 in |
| Bolt Hole Spacing Range [Max] | 3 59/64 in |
| Locking Style | Accu-Loc® |
| Bolt Hole Width | 7/16 in |
| Duty Series | Normal |
| Base Width | 1 1/2 in |
| Base Height | 9/16 in |
| Housing Material | PBT Thermoplastic |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 0.78 LB |
| EAN or UPC | 808250456376 |
