AMI Bearings Inc.
UENTPL206-20MZ20W
1-1/4" KANIGEN ACCU-LOC WHITE NARROW SLOT TAKE-UP SINGLE ROW BALL BEARING
Item #103455996
- 1 1/4 in Shaft Diameter
| Slot Width | 1/4 in |
| Shank Height | 1 37/64 in |
| Slot Length | 2 7/16 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Shank Thread Size | 5/8-11 UNC |
| Between Frame Width | 3 1/2 in |
| Shaft Dia. | 1 1/4 in |
| Overall Length | 4 59/64 in |
| Housing Material | PBT Thermoplastic |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Relubricatable | Yes |
| Shank End to Center of Shaft | 3 in |
| Duty Series | Normal |
| Overall Height | 4 1/64 in |
| Locking Style | Accu-Loc® |
| Weight | 1.54 LB |
| EAN or UPC | 808250454570 |
