AMI Bearings Inc.
UENFL206-19MZ20W
1-3/16" KANIGEN ACCU-LOC WHITE 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #103452847
- 1 3/16 in Shaft Diameter
- 5 13/16 in Housing Length
- PBT Thermoplastic Housing Material
| Locking Style | Accu-Loc® |
| Length Through Bore | 1.567 in |
| Housing Height | 3 5/32 in |
| Duty Series | Normal |
| Housing Width | 1 13/64 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Size | 7/16 in |
| Relubricatable | Yes |
| Flange Thickness | 33/64 in |
| Bolt Size | 3/8 in |
| Housing Material | PBT Thermoplastic |
| Overall Width | 1 11/16 in |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Shaft Dia. | 1 3/16 in |
| Housing Length | 5 13/16 in |
| Bolt Hole Spacing | 4 39/64 in |
| Weight | 1.14 LB |
| EAN or UPC | 808250453443 |
