
AMI Bearings Inc.
UEMTB208-24MZ20
1-1/2" KANIGEN ACCU-LOC STAINLESS TAPPED BASE PLW BLK SINGLE ROW BALL BEARING
Item #101851313


- 1 1/2 in Shaft Diameter
- 1 15/16 in Center Line To Base Dimension
Housing Material | 304 Cast Stainless Steel |
Lubrication Fitting Tap | 1/8-27 NPT |
Relubricatable | Yes |
Length Through Bore | 1.976 in |
Base Width | 1 7/8 in |
Duty Series | Normal |
Bolt Hole Length | 3/4 in |
Housing | MTB208 |
Shaft Dia. | 1 1/2 in |
Bolt Hole Spacing | 3 1/2 in |
Thread Size | 1/2-13 |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Locking Style | Accu-Loc® |
Base Length | 4 5/8 in |
Weight | 4.4 LB |
EAN or UPC | 808250451890 |
