AMI Bearings Inc.
UEMTB207-23MZ20
1-7/16" KANIGEN ACCU-LOC STAINLESS TAPPED BASE PLW BLK SINGLE ROW BALL BEARING
Item #103452000
- 1 7/16 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
| Shaft Dia. | 1 7/16 in |
| Base Width | 1 7/8 in |
| Housing | MTB207 |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Base Length | 4 1/4 in |
| Bolt Hole Spacing | 3 1/4 in |
| Duty Series | Normal |
| Thread Size | 1/2-13 |
| Relubricatable | Yes |
| Locking Style | Accu-Loc® |
| Length Through Bore | 1.728 in |
| Housing Material | 304 Cast Stainless Steel |
| Bolt Hole Length | 3/4 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 3.94 LB |
| EAN or UPC | 808250451883 |
