
AMI Bearings Inc.
UEMTB206-19MZ20
1-3/16" KANIGEN ACCU-LOC STAINLESS TAPPED BASE PLW BLK SINGLE ROW BALL BEARING
Item #103446217


- 1 3/16 in Shaft Diameter
- 1 11/16 in Center Line To Base Dimension
Housing Material | 304 Cast Stainless Steel |
Shaft Dia. | 1 3/16 in |
Duty Series | Normal |
Base Width | 1 1/2 in |
Lubrication Fitting Tap | 1/8-27 NPT |
Locking Style | Accu-Loc® |
Relubricatable | Yes |
Bolt Hole Length | 5/8 in |
Housing | MTB206 |
Base Length | 4 mm |
Bolt Hole Spacing | 3 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Thread Size | 7/16-14 |
Length Through Bore | 1.567 in |
Weight | 2.9 LB |
EAN or UPC | 808250451852 |
