AMI Bearings Inc.
UEMTB205-16MZ20
1" KANIGEN ACCU-LOC STAINLESS TAPPED BASE PLW BLK SINGLE ROW BALL BEARING
Item #103446216
- 1 in Shaft Diameter
- 1 7/16 in Center Line To Base Dimension
| Bolt Hole Length | 1/2 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing | MTB205 |
| Housing Material | 304 Cast Stainless Steel |
| Duty Series | Normal |
| Locking Style | Accu-Loc® |
| Base Length | 3 mm |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Bolt Hole Spacing | 2 in |
| Thread Size | 3/8-16 |
| Base Width | 1 1/2 in |
| Shaft Dia. | 1 in |
| Length Through Bore | 1.394 in |
| Relubricatable | Yes |
| Weight | 1.76 LB |
| EAN or UPC | 808250262199 |
