
AMI Bearings Inc.
UEMTB204-12MZ20
3/4" KANIGEN ACCU-LOC STAINLESS TAPPED BASE PLW BLK SINGLE ROW BALL BEARING
Item #103446977


- 3/4 in Shaft Diameter
- 1 5/16 in Center Line To Base Dimension
Insert Material | AISI 52100 Steel - Kanigen Protection |
Duty Series | Normal |
Housing Material | 304 Cast Stainless Steel |
Lubrication Fitting Tap | 1/4-28 UNF |
Locking Style | Accu-Loc® |
Bolt Hole Spacing | 2 in |
Bolt Hole Length | 1/2 in |
Base Length | 2 7/8 in |
Housing | MTB204 |
Shaft Dia. | 3/4 in |
Thread Size | 3/8-16 |
Relubricatable | Yes |
Length Through Bore | 1.299 in |
Base Width | 1 1/2 in |
Weight | 1.58 LB |
EAN or UPC | 808250451845 |
