AMI Bearings Inc.
UEMT207-23MZ20
1-7/16" KANIGEN ACCU-LOC STAINLESS TAKE-UP SINGLE ROW BALL BEARING
Item #105649290
- 1 7/16 in Shaft Diameter
| Overall Height | 4 1/64 in |
| Housing Material | 304 Cast Stainless Steel |
| Shank Slot to End | 1/2 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Accu-Loc® |
| Overall Length | 5 5/64 in |
| Between Frame Width | 3 1/2 in |
| Duty Series | Normal |
| Slot Length | 2 1/2 in |
| Housing Width | 1 29/64 in |
| Shank End to Center of Shaft | 3 5/64 in |
| Relubricatable | Yes |
| Slot Width | 0.472 in |
| Shank Height | 2 1/2 in |
| Shaft Dia. | 1 7/16 in |
| Screw Hole Diameter | 7/8 in |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Weight | 3.72 LB |
| EAN or UPC | 808250451753 |
