AMI Bearings Inc.
UEMT205-16MZ20
1" KANIGEN ACCU-LOC STAINLESS TAKE-UP SINGLE ROW BALL BEARING
Item #103453535
- 1 in Shaft Diameter
| Overall Length | 3 13/16 in |
| Slot Length | 2 in |
| Relubricatable | Yes |
| Shaft Dia. | 1 in |
| Slot Width | 0.472 in |
| Screw Hole Diameter | 3/4 in |
| Locking Style | Accu-Loc® |
| Housing Material | 304 Cast Stainless Steel |
| Housing Width | 1 1/4 in |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Shank Slot to End | 3/8 in |
| Between Frame Width | 3 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Overall Height | 3 1/2 in |
| Shank Height | 2 in |
| Duty Series | Normal |
| Shank End to Center of Shaft | 2 7/16 in |
| Weight | 1.94 LB |
| EAN or UPC | 808250264841 |
