AMI Bearings Inc.
UEMST206-20MZ20
1-1/4" KANIGEN ACCU-LOC STAINLESS WIDE SLOT TAKE-UP SINGLE ROW BALL BEARING
Item #105657074
- 1 1/4 in Shaft Diameter
| Slot Width | 17/32 in |
| Slot Length | 2 1/4 in |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Overall Height | 4 in |
| Between Frame Width | 3 1/2 in |
| Locking Style | Accu-Loc® |
| Shank End to Center of Shaft | 2 3/4 in |
| Screw Hole Diameter | 7/8 in |
| Duty Series | Normal |
| Shank Slot to End | 3/8 in |
| Overall Length | 4 7/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Width | 1 7/16 in |
| Shank Height | 2 3/16 in |
| Housing Material | 304 Cast Stainless Steel |
| Shaft Dia. | 1 1/4 in |
| Relubricatable | Yes |
| Weight | 2.9 LB |
| EAN or UPC | 808250474301 |
