
AMI Bearings Inc.
UEMST204-12MZ20
3/4" KANIGEN ACCU-LOC STAINLESS WIDE SLOT TAKE-UP SINGLE ROW BALL BEARING
Item #105659187


- 3/4 in Shaft Diameter
Housing Material | 304 Cast Stainless Steel |
Housing Width | 1 1/4 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Screw Hole Diameter | 3/4 in |
Shank Height | 2 in |
Locking Style | Accu-Loc® |
Shaft Dia. | 3/4 in |
Overall Length | 3 11/16 in |
Slot Length | 2 in |
Duty Series | Normal |
Overall Height | 3 1/2 in |
Between Frame Width | 3 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Shank End to Center of Shaft | 2 3/8 in |
Shank Slot to End | 3/8 in |
Slot Width | 17/32 in |
Relubricatable | Yes |
Weight | 1.92 LB |
EAN or UPC | 808250474271 |
