
AMI Bearings Inc.
UEMP208-24MZ20
1-1/2" KANIGEN ACCU-LOC STAINLESS PILLOW BLOCK SINGLE ROW BALL BEARING
Item #101854578


- 1 1/2 in Shaft Diameter
- 1 15/16 in Center Line To Base Dimension
- 4 7/8 in Bolt Hole Spacing Range [MIN]
Base Length | 7 1/4 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Bolt Hole Width | 21/32 in |
Bolt Hole Spacing Range [Max] | 5 7/8 in |
Base Height | 3/4 in |
Locking Style | Accu-Loc® |
Duty Series | Normal |
Length Through Bore | 1.976 in |
Shaft Dia. | 1 1/2 in |
Base Width | 2 1/8 in |
Housing | MP208 |
Relubricatable | Yes |
Housing Material | 304 Cast Stainless Steel |
Bolt Hole Spacing Range [Min] | 4 7/8 in |
Bolt Hole Length | 1 in |
Lubrication Fitting Tap | 1/8-27 NPT |
Bolt Size | 1/2 in |
Weight | 5.4 LB |
EAN or UPC | 808250451630 |
