
AMI Bearings Inc.
UEMP207-20MZ20
1-1/4" KANIGEN ACCU-LOC STAINLESS PILLOW BLOCK SINGLE ROW BALL BEARING
Item #103446214


- 1 1/4 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
- 4 11/16 in Bolt Hole Spacing Range [MIN]
Base Length | 6 9/16 in |
Locking Style | Accu-Loc® |
Housing | MP207 |
Bolt Hole Spacing Range [Min] | 4 11/16 in |
Bolt Hole Spacing Range [Max] | 5 5/16 in |
Bolt Hole Width | 21/32 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Shaft Dia. | 1 1/4 in |
Housing Material | 304 Cast Stainless Steel |
Bolt Size | 1/2 in |
Relubricatable | Yes |
Length Through Bore | 1.728 in |
Bolt Hole Length | 13/16 in |
Base Width | 1 7/8 in |
Base Height | 3/4 in |
Duty Series | Normal |
Lubrication Fitting Tap | 1/8-27 NPT |
Weight | 4.36 LB |
EAN or UPC | 808250451616 |
