AMI Bearings Inc.
UEMP205-16MZ20
1" KANIGEN ACCU-LOC STAINLESS PILLOW BLOCK SINGLE ROW BALL BEARING
Item #101853929
- 1 in Shaft Diameter
- 1 7/16 in Center Line To Base Dimension
- 3 3/4 in Bolt Hole Spacing Range [MIN]
| Housing Material | 304 Cast Stainless Steel |
| Bolt Size | 3/8 in |
| Shaft Dia. | 1 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Base Length | 5 1/2 in |
| Bolt Hole Length | 3/4 in |
| Base Width | 1 1/2 in |
| Housing | MP205 |
| Length Through Bore | 1.394 in |
| Bolt Hole Width | 1/2 in |
| Base Height | 5/8 in |
| Locking Style | Accu-Loc® |
| Duty Series | Normal |
| Bolt Hole Spacing Range [Max] | 4 1/2 in |
| Relubricatable | Yes |
| Bolt Hole Spacing Range [Min] | 3 3/4 in |
| Weight | 2.06 LB |
| EAN or UPC | 808250262182 |
