
AMI Bearings Inc.
UEMP204-12MZ20
3/4" KANIGEN ACCU-LOC STAINLESS PILLOW BLOCK SINGLE ROW BALL BEARING
Item #101851707


- 3/4 in Shaft Diameter
- 1 5/16 in Center Line To Base Dimension
- 3 3/8 in Bolt Hole Spacing Range [MIN]
Bolt Hole Length | 3/4 in |
Duty Series | Normal |
Base Width | 1 1/2 in |
Bolt Hole Width | 1/2 in |
Shaft Dia. | 3/4 in |
Base Height | 19/32 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Locking Style | Accu-Loc® |
Housing | MP204 |
Relubricatable | Yes |
Bolt Size | 3/8 in |
Housing Material | 304 Cast Stainless Steel |
Bolt Hole Spacing Range [Min] | 3 3/8 in |
Length Through Bore | 1.299 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Base Length | 5 mm |
Bolt Hole Spacing Range [Max] | 4 1/8 in |
Weight | 1.86 LB |
EAN or UPC | 808250451579 |
